This product has been discontinued.
1
more

to view pricing and more.
Documents & Guides
Heated Hoodie, Camouflage, Battery: M12 Lithium, Size: M.
Overview
Heated Hoodie, Camouflage, Battery: M12 Lithium, Size: M.
Milwaukee® M12™ Heated Hoodie: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies integrate (3) carbon fiber heating elements between a water resistant polyester exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body. Featuring special noise-reducing fabric with Realtree Xtra® Camo, the hoodie maximizes warmth while blending in with the natural colors of the fall, winter and early spring.
Also known as: 045242336333, 2382-M
Specifications
| Color: | Camouflage |
| Type: | Lithium Battery, Heated, Hoodie |
| Size: | Medium |
| Volts DC: | 12 |
| Color: | Camouflage |
| Size: | Medium |
| Type: | Lithium Battery, Heated, Hoodie |
| Volts DC: | 12 |