10A, 2P, 277/480VAC, 48VDC, 10 kAIC, D-Curve, UL 1077

Item #: 1155549

Cat #: FAZ-D10/2-RT

UPC: 015081021035

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC, Ring-Tongue Terminals. D Curve, 10 - 20X In Current Rating. UL 1077.

Overview

10 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC, Ring-Tongue Terminals. D Curve, 10 - 20X In Current Rating. UL 1077.

Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton’s FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications.

Also known as: 015081021035, FAZ-D10/2-RT

Specifications

Poles: 2
Amps: 10
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Amps: 10
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA