M12 Black Heated Vest Kit S

Item #: 1155555

Cat #: 271B-21S

UPC: 045242477838

to view pricing and more.
Documents & Guides
Heated Vest, Black, Battery: M12 Lithium, Size: S. Includes: (1) Battery & Charger.

Overview

Heated Vest, Black, Battery: M12 Lithium, Size: S. Includes: (1) Battery & Charger.

Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated vest uses carbon fiber heating elements to create and distribute heat to the chest and back. Wind and water resistance combined with a thermal fleece lining provide protection from the elements and allow for three-season versatility. Reinforced with GridIron™ 900 denier Ripstop polyester to outlast 12 oz cotton duck work wear by 3X against abrasion and tear, the vest also features riveted, reinforced pockets and a tarnish resistant metal zipper to survive the jobsite.

Also known as: 045242477838, 271B-21S

Specifications

Size: Small
Type: Vest, NO, Lithium Battery, Heated
Color: Black
Volts DC: 12
Size: Small
Color: Black
Type: Vest, NO, Lithium Battery, Heated
Volts DC: 12