2' x 4' Lensed Troffer Light

Item #: 1155558
Cat #: 2GT8232A12MVOLTACNPPWS1836LPPM835
UPC: 888791363029
Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2x4', 2 Lamp, 32W, Lamped LPPM835, flexed PWS1836 120/277V, .095 Lens, T8, Instant Start Electronic Ballast.

Overview

Lensed Troffer, Dimensions: 2x4', 2 Lamp, 32W, Lamped LPPM835, flexed PWS1836 120/277V, .095 Lens, T8, Instant Start Electronic Ballast.
Also known as: 888791363029, 2GT8232A12MVOLTACNPPWS1836LPPM835

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)