This product may not be available in all locations.
1.5A, 2P, 277/480VAC, 48VDC, 10 kAIC, D-Curve, UL 1077
Item #:
1155569
Cat #:
FAZ-D1.5/2-RT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1.5 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC, Ring-Tongue Terminals. D Curve, 10 - 20X In Current Rating. UL 1077.
Overview
1.5 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC, Ring-Tongue Terminals. D Curve, 10 - 20X In Current Rating. UL 1077.
Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton’s FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications.
Also known as: FAZ-D1.5/2-RT
Specifications
Poles: | 2 |
Volts DC: | 48 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 1.500 |
Type: | Trip Curve D |
Family / Style: | FAZ-RT |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 277, 480Y |
Amps: | 1.500 |
Family / Style: | FAZ-RT |
Volts DC: | 48 |
Mounting: | DIN Rail |
Type: | Trip Curve D |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)