N1 FLAT LID WIREWAY GALVANIZED NO K.O.

Item #: 115557

Cat #: 121272GGFL

UPC: 761515120903

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 6 Foot Length, Steel, Galvanized, Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 6 Foot Length, Steel, Galvanized, Knockouts
Also known as: 761515120903, 121272GGFL

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
Width: 12 in
Material: Steel
Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Plain