2.25A, 32V, 313 Series, Slo-Blow Fuse

Item #: 1155572

Cat #: 3132.25P

UPC: 079458923629

to view pricing and more.
Documents & Guides
2.25 Amp, 32 Volts, 313 Series, Lead Free 3AG Type, Cartridge Fuse, Time Lag (Slo-Blow), 300A @ 32V AC Interrupting Rating.

Overview

2.25 Amp, 32 Volts, 313 Series, Lead Free 3AG Type, Cartridge Fuse, Time Lag (Slo-Blow), 300A @ 32V AC Interrupting Rating.

“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.

Also known as: 079458923629, 3132.25P

Specifications

Type: Glass, Electronic
Volts DC: 32
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 2.250
Standards: California Proposition 65
Type: Glass, Electronic
Speed: Time Delay, Slow Blow
Amps: 2.250
Volts DC: 32
Mounting: Cartridge
Standards: California Proposition 65