M12 Black Heated Hoodie Kit XL

Item #: 1155581

Cat #: 301B-21XL

UPC: 045242477982

to view pricing and more.
Documents & Guides
Heated Hoodie, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery & Charger.

Overview

Heated Hoodie, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery & Charger.

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.

Also known as: 045242477982, 301B-21XL, Sparky

Specifications

Type: NO, Lithium Battery, Heated, M12, Hoodie
Size: XL
Color: Black
Volts DC: 12
Type: NO, Lithium Battery, Heated, M12, Hoodie
Color: Black
Size: XL
Volts DC: 12