6" Reciprocating Saw Blade

Item #: 1155651

Cat #: 48-00-8182

UPC: 045242083251

Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Sawzall, 14 TPI, Length: 6", Includes: (25) Blades.

Overview

Reciprocating Saw Blade, Sawzall, 14 TPI, Length: 6", Includes: (25) Blades.

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 045242083251, 48-00-8182

Features & Benefits

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability

Specifications

Length: 6 in
Length: 6 in