ETN FAZ-D6/1-RT-SP UL 1077 Industri

Item #: 1155662
Cat #: FAZ-D6/1-RT-SP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-D6/1-RT-SP

Overview

C-H FAZ-D6/1-RT-SP
Also known as: FAZ-D6/1-RT-SP

Specifications

Amps: 6
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Poles: 1
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)