1A,1000V, Solar Prot midget

Item #: 1155680

Cat #: SPF001

UPC: 079458169072

to view pricing and more.
Documents & Guides
1 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

Overview

1 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10x38 mm) can safely protect PV (photovoltaic) modules and conductors from reverse overcurrent conditions.

Also known as: 079458169072, SPF001

Specifications

Amps: 1
Type: Midget
Diameter: 0.406 in
Length: 1 1/2 in
Volts DC: 1000
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Amps: 1
Diameter: 0.406 in
Volts DC: 1000
Standards: California Proposition 65
Type: Midget
Length: 1 1/2 in
Mounting: Cartridge
Interrupt Rating DC: 20 kA