
10.5W CFL Retrofit LED Lamp, 30K
Item #: 1155683
Cat #: 10.5PL-C/T-LED/26V-3000-IF-4P-10/1
UPC: 046677458416
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 10.5W LED Vertical Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Volts (Depending on Ballast) 100-277, 347V, Color: 3000K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45841-4, Mdl# 9290013885, DLC Prod. ID: PGPTBMF9 *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***
Overview
LED Replacement Lamp, 10.5W LED Vertical Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Volts (Depending on Ballast) 100-277, 347V, Color: 3000K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45841-4, Mdl# 9290013885, DLC Prod. ID: PGPTBMF9 *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677458416, 10.5PL-C/T-LED/26V-3000-IF-4P-10/1
Specifications
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color: | White |
| Lumens: | 1200 |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24) |
| Standards: | DLC Listed (Standard) |
| Volts AC Range: | 100 - 277 |
| Color Temperature: | 3000 (Warm White) |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Lumens: | 1200 |
| Light Technology: | LED |
| Standards: | DLC Listed (Standard) |
| Color Rendering Index (CRI): | 82 |
| Color: | White |
| Wattage: | 10.500 |
| Base: | 4-Pin (G24q), 4-Pin (GX24) |
| Volts AC Range: | 100 - 277 |