Tray Cable, Type TC-ER, 3/0-3 with Ground, PVC Jacket

Item #: 115569

Cat #: A33/003

UPC:

to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 3/0-3 Stranded Copper with 4 AWG Ground, PVC Jacket

Overview

Tray Cable, Type TC-ER, 3/0-3 Stranded Copper with 4 AWG Ground, PVC Jacket

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: A33/003

Specifications

Gauge: 3/0 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 3/0 AWG
Jacket: PVC
Color: Black
Conductors: 3
Material: Copper
Volts AC: 600