13W PAR38 LED Lamp, 40K

Item #: 1155697
Cat #: 13.5PAR38/AMB/F40/840/DIM-ULW
UPC: 046677467807
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 46780-3, Mdl # 9290012926. 90W Equivalent. Suitable for Use in Wet Locations

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 46780-3, Mdl # 9290012926. 90W Equivalent. Suitable for Use in Wet Locations
Also known as: 046677467807, 13.5PAR38/AMB/F40/840/DIM-ULW

Specifications

Base: Medium Screw (E26)
Wattage: 13
Lumens: 950
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Lumens: 950
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)