REXEL logo

Sustainable

* DISCONTINUED *

Item #: 1155701
Cat #: 5.5A15/LED/827-22/E26/CL/DIM-120V
UPC: 046677462529
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp with Philips Warm Glow Effect, 5.5W, 120V, Bulb: A-Type (A15), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700-2200K(Warm Glow), Wattage Equivalent: 40W, Rated Average Life: 25,000 Hrs. Philips Part # 462523, 5.5A15/LED/827-22/E26/CL/DIM 120V. ** DISCONTINUED** See Sub: Philips Lighting 549386 LED Filament A15. Platt item# 1744711.

Overview

Dimmable LED Lamp with Philips Warm Glow Effect, 5.5W, 120V, Bulb: A-Type (A15), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700-2200K(Warm Glow), Wattage Equivalent: 40W, Rated Average Life: 25,000 Hrs. Philips Part # 462523, 5.5A15/LED/827-22/E26/CL/DIM 120V. ** DISCONTINUED** See Sub: Philips Lighting 549386 LED Filament A15. Platt item# 1744711.
Also known as: 046677462529, 5.5A15/LED/827-22/E26/CL/DIM-120V

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White), 2700 (Warm White)
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Diameter: 1 7/8 in
Wattage: 5.500
Light Technology: LED
Dimming: Yes
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Temperature: 2200 (Warm White), 2700 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Diameter: 1 7/8 in
Light Technology: LED
Volts AC: 120
Shape: A15 (Arbitrary)
Lumens: 450
Wattage: 5.500
Dimming: Yes

Customer Reviews

No reviews for this product
(0)