6W PAR20 LED Lamp, 40K

Item #: 1155711

Cat #: 6PAR20/LED/840/F25/DIM-SO-120V-6/1

UPC: 046677463663

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, Single Optic Design. Watts: 6, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 520, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 46366-1* 6W PAR20 saves 44 Watts of energy when compared to a 50W halogen PAR20.

Overview

Dimmable LED Lamp, Single Optic Design. Watts: 6, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 520, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 46366-1* 6W PAR20 saves 44 Watts of energy when compared to a 50W halogen PAR20.

Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. 

Also known as: 046677463663, 6PAR20/LED/840/F25/DIM-SO-120V-6/1

Specifications

Lumens: 520
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 520
Color Temperature: 4000 (Cool White)
Shape: PAR20 (Sealed Beam)
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 25°