22mm Assembled Pushbutton, Flush, Black, C22

Item #: 1155718
Cat #: C22-D-S-K11
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Illuminated, Black, Plastic, Flush, Momentary, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open & 1 Normally Closed Contact. ***Momentary Pushbuttons are not selectable Maintained verses Momentary in Field***

Overview

22.5 mm, Non-Illuminated, Black, Plastic, Flush, Momentary, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open & 1 Normally Closed Contact. ***Momentary Pushbuttons are not selectable Maintained verses Momentary in Field***
Also known as: C22-D-S-K11

Specifications

Type: Flush, Non-Illuminated, Momentary
Volts DC: 600
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, Momentary
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)