8.W LED Horizontal Lamp

Item #: 1155724
Cat #: 8.5PL-C/T-LED/26H-3500-IF-4P-10/1
UPC: 046677458386
Sign In or Register to view pricing and more.
LED Replacement Lamp, 8.5W LED Horizontal Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Color: 3500K, CRI: >80. Lumens: 900, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin), DLC Qualified P/N 45838-0, Mdl# 9290013882, DLC Prod. ID: P1956NU5 *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***

Overview

LED Replacement Lamp, 8.5W LED Horizontal Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Color: 3500K, CRI: >80. Lumens: 900, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin), DLC Qualified P/N 45838-0, Mdl# 9290013882, DLC Prod. ID: P1956NU5 *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677458386, 8.5PL-C/T-LED/26H-3500-IF-4P-10/1

Specifications

Color Rendering Index (CRI): 80
Lumens: 900
Color Temperature: 3500 (Neutral White)
Wattage: 8.500
Light Technology: LED
Base: 4-Pin (G24q)
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Standards: DLC Listed (Standard)
Lumens: 900
Wattage: 8.500
Base: 4-Pin (G24q)

Customer Reviews

No reviews for this product
(0)