83 Watt Bulb PAR38 Halogen Flood

Item #: 1155732
Cat #: 83PAR38/IRC+/WFL40-120V-12/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 83W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 2000, Color Temperature: 2730K, Beam Angle: 40°, Rated Average Life: 4,200 Hrs. *Philips Part # 23852-7*

Overview

Halogen Reflector Lamp, 83W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 2000, Color Temperature: 2730K, Beam Angle: 40°, Rated Average Life: 4,200 Hrs. *Philips Part # 23852-7*
Philips Halogen Energy Advantage IR PAR Lamps combine visual appeal with energy savings and long life. These lamps provide high quality light that bring out textures in clothes and linens.
Also known as: 83PAR38/IRC+/WFL40-120V-12/1

Specifications

Base: Medium Screw (E26)
Lumens: 2000
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 83
Shape: PAR38 (Sealed Beam)
Color Temperature: 2730 (Warm White)
Light Technology: Halogen
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 83
Color Temperature: 2730 (Warm White)
Angle: 40°
Lumens: 2000
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)