This product has been discontinued.
This product may not be available in all locations.

22mm Assembled Selector Switch, Knob Type, C22
Item #: 1155733
Cat #: C22-WRKV-K11
UPC: 015081294750
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Silver Bezel, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 1 NO & 1 NC Contact, NEMA Rating: 4X, 13.
Overview
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Silver Bezel, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 1 NO & 1 NC Contact, NEMA Rating: 4X, 13.
With over 20 variations of operation and 8 varieties of key codes, the C22 line offers a very complete line of selector switches.
Also known as: 015081294750, C22-WRKV-K11
Specifications
| Volts DC: | 600 |
| Type: | Non-Illuminated, 2 Position, Maintained, Selector Switch |
| Color: | Black/White, Silver |
| Volts AC: | 600 |
| Size: | 22.500 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 13 |
| Volts DC: | 600 |
| Color: | Black/White, Silver |
| Size: | 22.500 mm |
| Type: | Non-Illuminated, 2 Position, Maintained, Selector Switch |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13 |