6.5W A19 LED Lamp, 22-27K

Item #: 1155752

Cat #: 120V-A19-E26-6.5W-2200K-2700K-D

UPC:

to view pricing and more.
Documents & Guides
Dimmable LED Lamp with Philips Warm Glow Effect, 6.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700-2200K(Warm-Glow). Rated Average Life: 25,000 Hrs. *Philips Part # 455766, Mdl# 9290011347*. 40W Equivalent. This lamp is ENERGY STAR® Certified.

Overview

Dimmable LED Lamp with Philips Warm Glow Effect, 6.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700-2200K(Warm-Glow). Rated Average Life: 25,000 Hrs. *Philips Part # 455766, Mdl# 9290011347*. 40W Equivalent. This lamp is ENERGY STAR® Certified.
Also known as: 120V-A19-E26-6.5W-2200K-2700K-D

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 6.500
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED