This product has been discontinued.

M18™ Fuel 1" SDS Plus D-Handle Rotary Hammer Kit
Item #: 1155753
Cat #: 2713-22
UPC: 045242469925
to view pricing and more.
Documents & Guides
M18™ Fuel 1" SDS Plus D-Handle Rotary Hammer Kit, Weight: 7.65 Lbs, Includes: (2) M18™ Xc5.0 Extended Capacity Lithium Batteries, (1) Charger, (1) Side Handle, (1) Depth Rod, (1) Carrying Case & (1) Rotary Hammer
Overview
M18™ Fuel 1" SDS Plus D-Handle Rotary Hammer Kit, Weight: 7.65 Lbs, Includes: (2) M18™ Xc5.0 Extended Capacity Lithium Batteries, (1) Charger, (1) Side Handle, (1) Depth Rod, (1) Carrying Case & (1) Rotary Hammer
Powered by FUEL technology, the M18™ FUEL 1" SDS Plus D-Handle Rotary Hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee POWERSTATE Brushless Motor Provides 2.1 ft. lbs. of impact energy, 0-1,500 RPM and 0-4,400 BPM. The Milwaukee REDLITHIUM XC 5.0 Battery Packs provide all day work on one charge, 20% more power and 2X more recharges than standard Lithium-Ion batteries. REDLINK PLUS Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating and over-discharging.
Also known as: 045242469925, 2713-22
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery |
| Volts DC: | 18 |
| Type: | Lithium Battery |