Sign In or Register to view pricing and more.
Documents & Guides
3-Phase Voltage Monitor Time Delay & Timing Relays
Overview
3-Phase Voltage Monitor Time Delay & Timing Relays
The HLMU Series is a universal voltage, encapsulated, 3-phase voltage monitor. It continuously measures the voltage of each of the three phases with microcontroller accuracy and compares the value to preset trip points. It separately senses phase reversal and loss; over, under and unbalanced voltages; and over or under frequency. Protection is assured during periods of large average voltage fluctuations, or when regenerated voltages are present. The unit trips within 200ms when phase loss is detected. Adjustable time delays are included to prevent nuisance tripping and short cycling of sensitive equipment. The isolated, 10A, DPDT relay contacts trip when a phase voltage exceeds the trip limits for the trip delay. Nominal line voltage, voltage unbalance, and time delays are knob adjustable. The phase loss setpoint and the acceptable frequency range are fixed. Both delta and wye systems can be monitored; no connection to neutral is required.
Also known as: 079458993714, HLMUDRAAA
Specifications
Type: | Voltage Monitor |
Phase: | 3 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Type: | Voltage Monitor |
Mounting: | Panel |
Phase: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)