Universal Time Delay Relay

Item #: 1155794

Cat #: TRU3

UPC: 079458012170

to view pricing and more.
Documents & Guides
10A, Time Delay & Timing Relays Universal Time Delay Relay 10s-1000s

Overview

10A, Time Delay & Timing Relays Universal Time Delay Relay 10s-1000s

The TRU Series is a multifunction, knob adjustable, Universal Time Delay Relay. It includes six of the most popular timing functions selected by a slide switch. The time delay is knob adjustable and the time delay range is switch selectable. The repeat accuracy is + 0.1%. Both function and time range can be selected on the top face of the unit. In addition to multifunctioning and multiple time ranges, the TRU Series features universal input voltage; 19 to 264VAC and 19 to 30VDC and full 10A output relay. The TRU Series can directly replace up to 1000 competitive time delay relay models.

Also known as: 079458012170, TRU3

Specifications

Type: Relay, 8 Pin
Standards: California Proposition 65
Type: Relay, 8 Pin
Standards: California Proposition 65