50W MH Wallpack

Item #: 1155801
Cat #: WP1GH50
UPC: 019813179629
Sign In or Register to view pricing and more.
Wallpack, 50W MH, Prismatic Glass Lens. Lamp Included.

Overview

Wallpack, 50W MH, Prismatic Glass Lens. Lamp Included.
Wallpacks are energy efficient and packed with quality features. Perfect for security and perimeter lighting.
Also known as: 019813179629, WP1GH50

Specifications

Volts AC: 120
Material: Bronze
Wattage: 50
Color: Bronze
Light Technology: HID
Volts AC: 120
Wattage: 50
Light Technology: HID
Material: Bronze
Color: Bronze

Customer Reviews

No reviews for this product
(0)