Hand Hole Cover

Item #: 1155813
Cat #: HHC4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB HHC4 Hand Hole Cover, 4" and 5" Square Steel Pole

Overview

RAB HHC4 Hand Hole Cover, 4" and 5" Square Steel Pole
Also known as: HHC4

Specifications

Mounting: Pole
Diameter: 3 in
Mounting: Pole
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)