RAB FFLED39SFB44

Item #: 1155824

Cat #: FFLED39SFB44

UPC: 019813221489

Sign In or Register to view pricing and more.
Documents & Guides
RAB FFLED39SFB44

Overview

RAB FFLED39SFB44

Ultra efficient LED and optical design Replaces 150W MH floodlights. 100,000 hour life based on LM-80 tests. Air-flow technology heatsink. 5-year warranty.

Also known as: 019813221489, FFLED39SFB44

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 5281
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 39
Color: Bronze
Lumens: 5281