15m, Timing Relays Solidstate Timer

Item #: 1155831

Cat #: KSDB2115S

UPC: 079458995534

to view pricing and more.
Documents & Guides
15s, Time Delay & Timing Relays Solidstate Timer

Overview

15s, Time Delay & Timing Relays Solidstate Timer

The KSDB Series is designed for general purpose commercial and industrial applications where a small, cost effective, reliable solid-state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. This series is designed for popular AC and DC voltages. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.

Also known as: 079458995534, KSDB2115S

Specifications

Type: Timing Relay, Solid State
Standards: California Proposition 65
Family / Style: KSD
Type: Timing Relay, Solid State
Family / Style: KSD
Standards: California Proposition 65