Future Flood 80W LED Warm Trunnion 120-277V On/Off 7X6 Bronze

Item #: 1155847
Cat #: FFLED80TY
UPC: 019813401003
Sign In or Register to view pricing and more.
Documents & Guides
RAB FFLED 80W TRUNNION 3K

Overview

RAB FFLED 80W TRUNNION 3K
Also known as: 019813401003, FFLED80TY

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 80
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 10012
Color Temperature: 3000 (Warm White)
Mounting: Trunnion
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 10012

Customer Reviews

No reviews for this product
(0)