Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 1155864

Cat #: GDB2020D

UPC: 786679048313

Sign In or Register to view pricing and more.
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 2-pole, 20 amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 2-pole, 20 amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals
Also known as: 786679048313, GDB2020D

Specifications

Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480
Amps: 20
Interrupt Rating AC: 14 kA