15-Pocket Electricians Pouch w/ Quick Adj Belt

Item #: 1155884

Cat #: 48-22-8100

UPC: 045242333929

to view pricing and more.
Documents & Guides
Electricians Work Pouch, Quick Adjust Belt, 15-Pockets, Belt Slot: Fits up to 3" Work Belt, Tape Measure Clip.

Overview

Electricians Work Pouch, Quick Adjust Belt, 15-Pockets, Belt Slot: Fits up to 3" Work Belt, Tape Measure Clip.

Milwaukee Work Gear is Nothing But Heavy Duty. Designed with professional tradesmen in mind and Built with 1680 Denier Nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X More Durable than competitive products and provides users with unmatched durability, comfort and organization. The Electricians Work Pouch w/ Quick Adjust Belt provides users with 15 pockets to organize their tools and incorporates a solid base that allows the bag to remain upright when set on a flat surface. The integrated handle allows the bag to be easily transported from and task to task and the metal tape measure clip securely stores a tape measure for easy access. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, without worry of damaging their bags. This combination of extreme durability and functionality confirms Milwaukee’s commitment to providing innovative, durable solutions to the end user.


Also known as: 045242333929, 48-22-8100

Specifications

Width: 3 in
Type: Tool Bag
Width: 3 in
Type: Tool Bag