Mushroom Head Pushbutton, Green, M22

Item #: 1155896

Cat #: M22M-DP-G-X

UPC: 786685862057

to view pricing and more.
Documents & Guides
22.5 mm, Metallic Heavy-Duty Buttonless Pushbutton Operator, M22 Series, Non-illuminated, Mushroom Head Operator, 35 mm Diameter, Green, Metal Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Metallic Heavy-Duty Buttonless Pushbutton Operator, M22 Series, Non-illuminated, Mushroom Head Operator, 35 mm Diameter, Green, Metal Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685862057, M22M-DP-G-X

Specifications

Color: Green
Family / Style: M22
Type: Non-Illuminated, Momentary
Diameter: 35 mm
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Type: Non-Illuminated, Momentary
Size: 22.500 mm
Family / Style: M22
Diameter: 35 mm
IP/NEMA Rating: NEMA 4X, NEMA 13