FORCE LOGIC™ Press Ring 2-1/2" - 4" Kit
Item #: 1155917
Cat #: 49-16-2690
UPC: 045242288175
to view pricing and more.
Documents & Guides
FORCE LOGIC™ Press Ring 2-1/2" - 4" Kit, Includes: (1) M18™ 2 - 1/2"Ring (49-16-2656), (1) M18™ 3"Ring (49-16-2657), (1) M18™ 4"Ring (49-16-2658), (1) Ring Jaw 1 (49-16-2659) & (1) Plastic Carrying Case
Overview
FORCE LOGIC™ Press Ring 2-1/2" - 4" Kit, Includes: (1) M18™ 2 - 1/2"Ring (49-16-2656), (1) M18™ 3"Ring (49-16-2657), (1) M18™ 4"Ring (49-16-2658), (1) Ring Jaw 1 (49-16-2659) & (1) Plastic Carrying Case
The force logic press ring kit provides a solution that takes the advantage of press vs. sweat to the max. Pressing 2-1/2 in. to 4 in. pipes using a unique to Milwaukee 2 - hinge design provides quality connections in close quarters, and the steel rings provide outstanding durability.
Also known as: 045242288175, 49-16-2690
Features & Benefits
- 2-Hinge design requires less clearance to fit around pipe
- Up to 10% lighter than the leading competitor
- Durable steel rings and adapters provide outstanding life
- Compatible with M18™ Force Logic press tool
Specifications
No Specifications Available