2 AWG-600 MCM Aluminum Solderless Lug

Item #: 1155921
Cat #: L3A6002/4
UPC: 785037444743
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L3A, 3-Conductor, 6 hole can be used for a 2 or 4 Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L3A, 3-Conductor, 6 hole can be used for a 2 or 4 Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Two hole, front entrance. For copper or aluminum conductors. Body made from high strength aluminum alloy. Electro-tin plated to assure minimum contact resistance and corrosion protection. For added protection apply Penn-Union Cual-Aid® to cable before installation. Manufactured to insure both maximum strength and conductivity. Dual rated for both copper and aluminum conductors. Re-usable connectos need only a hex wrench for assembly. NEMA drilled for 1/2" bolts on 1 3/4" centers.
Also known as: 785037444743, L3A6002/4

Specifications

Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 2 - 400
Mounting: 2-Hole
Allowable Gauge Range: 2 - 400
Material: Aluminum

Customer Reviews

No reviews for this product
(0)