Decorator Wallplate, 2-Gang, Nylon, Brown

Item #: 115594

Cat #: TP262

UPC: 785007275476

to view pricing and more.
Wallplate, Decorator/GFCI, 2-Gang, Nylon, TradeMaster, Brown.

Overview

Wallplate, Decorator/GFCI, 2-Gang, Nylon, TradeMaster, Brown.
Also known as: 785007275476, TP262

Specifications

Color: Brown
Type: Wallplate, GFCI, Decorator
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Color: Brown
Gangs: 2
Size: Standard
Type: Wallplate, GFCI, Decorator
Mounting: Device
Material: Nylon