General Purpose Relay, 11 Pin, 3PDT, 240V AC

Item #: 1155958

Cat #: D3RF3B

UPC: 786685930275

to view pricing and more.
Documents & Guides
General Purpose Relay, 240V AC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 240V AC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 786685930275, D3RF3B

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Amps: 10
Volts AC Control: 240
Mounting: Socket
Type: General Purpose Relay, 3PDT
Amps: 10
Mounting: Socket
Poles: 3
Volts AC Control: 240