General Purpose Relay, 14 Blade, 4PDT, 24V AC

Item #: 1155960

Cat #: D2RF4T

UPC: 786685930060

to view pricing and more.
Documents & Guides
General Purpose Relay, 24V AC Coil, 4PDT, Contact Rating: 6 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover

Overview

General Purpose Relay, 24V AC Coil, 4PDT, Contact Rating: 6 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover
Also known as: 786685930060, D2RF4T

Specifications

Type: General Purpose Relay, 4PDT
Amps: 6
Volts AC Control: 24
Mounting: Socket
Poles: 4
Type: General Purpose Relay, 4PDT
Volts AC Control: 24
Poles: 4
Amps: 6
Mounting: Socket