PRL 2A INTERIOR 480Y/277V 3PH 4W 600A CIRCUIT CU BUS

Item #: 1155975

Cat #: PRL2A3600X42C

UPC: 786687010715

to view pricing and more.
Documents & Guides
PRL 2A INTERIOR 480Y/277V 3PH 4W 600A CIRCUIT CU BUS

Overview

PRL 2A INTERIOR 480Y/277V 3PH 4W 600A CIRCUIT CU BUS
Also known as: 786687010715, PRL2A3600X42C

Specifications

Phase: 3
Poles: 3
Volts AC: 480
Amps: 600
Circuits: 42
Phase: 3
Volts AC: 480
Circuits: 42
Poles: 3
Amps: 600