Anchors, Screw Type, Rod Size: 5/8X60", Wing Diameter: 4'

Item #: 1155983
Cat #: 7704
UPC: 66311287012
Sign In or Register to view pricing and more.
Documents & Guides
Anchors, Screw Type, Rod Size: 5/8X60", Wing Diameter: 4'

Overview

Anchors, Screw Type, Rod Size: 5/8X60", Wing Diameter: 4'
Also known as: 66311287012, 7704, guy wire stake

Specifications

Length: 5 ft
Type: Helix, Anchor
Diameter: 5/8 in
Material: Steel
Length: 5 ft
Diameter: 5/8 in
Type: Helix, Anchor
Material: Steel

Customer Reviews

No reviews for this product
(0)