50KVA,3P,480V,208Y/120,Energy Efficient Transformer

Item #: 1155984

Cat #: V48M28T5016

UPC: 786680194542

to view pricing and more.
50 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR942. For Outdoor use Weather Shield WS59. DOE 2016 Efficient. ***Reverse Feed Capable***

Overview

50 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR942. For Outdoor use Weather Shield WS59. DOE 2016 Efficient. ***Reverse Feed Capable***

DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.

Also known as: 786680194542, V48M28T5016

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 50kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 50kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta