Transformer, Dry Type, DT-3,75kVA, 480D Primary - 208Y/120 Secondary, NEMA 2, 3PH

Item #: 1155987
Cat #: V48M28T7516CU
UPC: 786680192012
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Fungus Proof, CU Windings, DOE 2016, NEMA 2, FR942, 220°C, 75 kVA, Floor/Wall Mount Upright Only, 3-Phase, Primary 480 Volt AC Delta, Secondary 208Y/120 Volt AC, NEMA ST-20, 2 @ +2.5%, 4 @ -2.5%, 150°C

Overview

Transformer, Dry Type, Fungus Proof, CU Windings, DOE 2016, NEMA 2, FR942, 220°C, 75 kVA, Floor/Wall Mount Upright Only, 3-Phase, Primary 480 Volt AC Delta, Secondary 208Y/120 Volt AC, NEMA ST-20, 2 @ +2.5%, 4 @ -2.5%, 150°C
DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.
Also known as: 786680192012, V48M28T7516CU

Specifications

Phase: 3
Type: Dry Type Transformer
Volts AC Secondary: 120/208Y
Volt Amps: 75kVA
Volts AC Primary: 480 Delta
Phase: 3
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)