FatMax 48" Level

Item #: 1156022
Cat #: 43-548
UPC: 076174435481
Sign In or Register to view pricing and more.
Documents & Guides
48" Non Magnetic Level, Vials: (3)

Overview

48" Non Magnetic Level, Vials: (3)
Built from a single piece of aluminum extrusion for increased durability and rugged use. Features 2 block vials on each end to provide maximum accuracy. Center MAXEDGE™ vial enables users to scribe continuous lines with an improved view. Dual bi-material hand grips for comfort. Two shock absorbent end caps and non-marring side bumpers for durability.
Also known as: 076174435481, 43-548

Specifications

Length: 4 ft
Type: Level
Length: 4 ft
Type: Level

Customer Reviews

No reviews for this product
(0)