Flame-Retardant Cable Tie, 5.5"/18lb, Natural

Item #: 1156108

Cat #: T18I9VOM4

UPC: 089306065470

to view pricing and more.
Documents & Guides
Flame-Retardant Cable Tie, 5.5" Long, UL Rated, 18lb Tensile Strength, PA66V0, Natural, 1000/pkg

Overview

Flame-Retardant Cable Tie, 5.5" Long, UL Rated, 18lb Tensile Strength, PA66V0, Natural, 1000/pkg

HellermannTyton's flame retardant cable ties meet the UL 94 V-0 flammability requirements. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306065470, T18I9VOM4

Specifications

Size: Standard
Color: Natural
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Length: 5.500 in
Diameter: 1.400 in
Size: Standard
Weight Capacity: 18 lbs
Material: Nylon
Diameter: 1.400 in
Color: Natural
Width: 0.100 in
Length: 5.500 in