Patch Cord, Cat 5e, 5', Green

Item #: 1156126

Cat #: 5G460-5G

UPC: 078477164341

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 5 ft.

GigaMax 5E Standard Patch Cord, Cat 5E, 5 Feet Length, Green

Also known as: 078477164341, 5G460-5G

Specifications

Gauge: 24 AWG
Color: Green
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Length: 5 ft
Conductors: 4 Pair
Color: Green
Material: Copper
Shielding: Unshielded