Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black 7'

Item #: 1156130
Cat #: 5G460-7E
UPC: 078477347287
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 7 ft. Has Been Replaced By Leviton C5E-114BK-07FB - Item #505204

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 7 ft. Has Been Replaced By Leviton C5E-114BK-07FB - Item #505204
HDX2 Cassette, OM4 Plus 24 Fiber Red MTP(M) To Lc(violet), Method B Edge, Moq -10, Contact Mto/specials Team For Lead Time, Cat 5E Patch Cord, 7 Ft Long, Color Black
Also known as: 078477347287, 5G460-7E

Specifications

Gauge: 24
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Shielding: Unshielded
Gauge: 24
Material: Copper
Color: Black
Length: 7 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)