Cat 6A Boot Patch Cord, 7FT

Item #: 1156146

Cat #: 6AS10-7S

UPC: 078477390009

to view pricing and more.
Cat 6A Slimline Boot Patch Cord, 7FT, Grey

Overview

Cat 6A Slimline Boot Patch Cord, 7FT, Grey

TO BE CHANGED - ref: rel per pco 08-019 drwg: 0r-69600-00-00-00, rev. cat 6a shielded, slimline patch cord, gray, 7 ft

Also known as: 078477390009, 6AS10-7S

Specifications

Color: Gray
Color: Gray