15A Decora Plus Controlled Receptacle, 5-15R, Black

Item #: 1156195
Cat #: 16252-2PE
UPC: 078477706343
Sign In or Register to view pricing and more.
Documents & Guides
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol
Also known as: 078477706343, 16252-2PE

Specifications

Type: Decora Duplex, Commercial Grade, Self-Grounding, Straight Blade
Poles: 2
Color: Black
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Decora Duplex, Commercial Grade, Self-Grounding, Straight Blade
Color: Black
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Amps: 15
Material: Nylon

Customer Reviews

No reviews for this product
(0)