2" Round Lens Pinhole ML4 Trim, Matte White

Item #: 1156231

Cat #: TL43R2GMWWB

UPC: 080083756124

to view pricing and more.
2 Inch Round Lens Pinhole ML4 Trim, Matte White Flange, White Lens Frame

Overview

2 Inch Round Lens Pinhole ML4 Trim, Matte White Flange, White Lens Frame

The round lens pinhole aperture softens the light with an integral diffuse lens. Magnetic attachment makes installation a snap and allows for minor adjustment accommodating real-world construction tolerances. Available in painted and electro-plated finishes; the lens frame is available in white or black and color coordinated with the flange finish. Wet location listed.

Also known as: 080083756124, TL43R2GMWWB

Specifications

Mounting: Recessed
Color: Matte White
Size: 2 in
Diameter: 2 in
Shape: Round
Mounting: Recessed
Size: 2 in
Shape: Round
Color: Matte White
Diameter: 2 in