4" LED Housing Ultra-Shallow

Item #: 1156247
Cat #: H245RICAT
UPC: 080083756520
Sign In or Register to view pricing and more.
4 Inch LED Housing Ultra-Shallow For Use With LED Integrated Trims

Overview

4 Inch LED Housing Ultra-Shallow For Use With LED Integrated Trims
Recessed 4" aperture ultra-shallow housing for use with LED integrated trims. Installs from below the ceiling and suitable for 2x4 residential or shallow plenum commercial construction. Suitable for direct contact with insulation; airtight rating reduces airflow between living spaces and unconditioned areas providing additional energy savings. Use with compatible Halo LED integrated trims and modules providing general, task and accent lighting when energy savings, long life and optical control are required.
Also known as: 080083756520, H245RICAT

Specifications

Volts AC: 120, 277
Wattage: 15
Diameter: 4 in
Type: IC Housing
Volts AC: 120, 277
Diameter: 4 in
Wattage: 15
Type: IC Housing

Customer Reviews

No reviews for this product
(0)