4" LED Downlight, 40K, White

Item #: 1156249

Cat #: SLD405840WH

UPC: 080083714100

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Surface LED Downlight, 120V, 80CRI, 4000K, White

Overview

4 Inch Surface LED Downlight, 120V, 80CRI, 4000K, White
Also known as: 080083714100, SLD405840WH

Specifications

Size: 4 in
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Color: White
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Size: 4 in
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 800
Wattage: 12.200
Dimmable: Yes